Fluorescent Lampholder Starter Base

Item #: 0034560

Cat #: 396

UPC: 078477117668

Company wide:
0 in stock
Documents & Guides
Fluorescent Lampholder Starter Base; Turn Lock 660W-250V; with Two 9 Inch Leads, 18 AWG AWM TEW 105C 600V. Free Ends Stripped 3/4 Inch.

Overview

Fluorescent Lampholder Starter Base; Turn Lock 660W-250V; with Two 9 Inch Leads, 18 AWG AWM TEW 105C 600V. Free Ends Stripped 3/4 Inch.

Fluorescent Lampholder Starter Base With Two 9-Inch Leads, Free Ends Stripped 3/4-Inch

Also known as: 078477117668, 396, LEV396

Specifications

Wattage: 660
Type: Base
Volts AC: 250
Light Technology: Fluorescent
Wattage: 660
Volts AC: 250
Type: Base
Light Technology: Fluorescent