6 Outlet Metal Strip, 6 Ft, Yellow

Item #: 0034551

Cat #: 5139N

UPC: 078693051395

$ 28.70 EA
Company wide:
1 in stock
Documents & Guides
Coleman 6 Outlet Metal Strip, 6 Ft, Yellow

Overview

Coleman 6 Outlet Metal Strip, 6 Ft, Yellow
Also known as: 078693051395, 5139N, SWC5139N

Specifications

Type: Power Strip, 6 Outlet
Amps: 15
Volts AC: 125
Length: 6 ft
Color: Yellow
Type: Power Strip, 6 Outlet
Volts AC: 125
Color: Yellow
Amps: 15
Length: 6 ft