30/50 Amp Angle Plug, 125/250V, 10-30P/10-50P, Non-Grounding

Item #: 0034525

Cat #: 287-T

UPC: 078477137024

Company wide:
0 in stock
Documents & Guides
30/50 Amp, 125/250 Volt, NEMA 10-30P/10-50P, 3P, 3W, Plug, Straight Blade, Commercial Grade, Angle, Non-Grounding - Black.

Overview

30/50 Amp, 125/250 Volt, NEMA 10-30P/10-50P, 3P, 3W, Plug, Straight Blade, Commercial Grade, Angle, Non-Grounding - Black.

30/50 Amp, 250 Volt, Dual Power Vinyl Non-Grounding Angle Plug, Black

Also known as: 078477137024, 287-T, LEV287T, dryer pigtail

Specifications

Type: Commercial Grade, Angle, Plug, Non-Grounding
Volts AC: 120, 240
Color: Black
Amps: 30, 50
NEMA Configuration: 10-30P, 10-50P
Type: Commercial Grade, Angle, Plug, Non-Grounding
Color: Black
NEMA Configuration: 10-30P, 10-50P
Volts AC: 120, 240
Amps: 30, 50