This product has been discontinued.

30/50 Amp Angle Plug, 125/250V, 14-30P/14-50P, Grounding
Item #: 0034515
Cat #: 275-T
UPC: 078477771402
Company wide:
0
in stock
Discontinued
Documents & Guides
30/50 Amp, 125/250 Volt, NEMA 14-30P/14-50P, 3P, 4W, Plug, Straight Blade, Commercial Grade, Angle, Grounding - Black.
Overview
30/50 Amp, 125/250 Volt, NEMA 14-30P/14-50P, 3P, 4W, Plug, Straight Blade, Commercial Grade, Angle, Grounding - Black.
Leviton® offers a large selection of 15, 20, 30 and 50 A commercial grade straight blade plugs and connectors, available in a wide variety of features. These rugged performers are moisture, chemical and abuse resistant and they are ideal for indoor and outdoor use. Our EPTR rubber backed plugs and connectors stand up to rough use, protecting against dirt and moisture. The deep slotted, backed out terminal screws draw back wire clamps securely over stripped leads for maximum conductivity.
Also known as: 078477771402, 275-T, LEV275T, rv plug
Specifications
| Type: | Grounding, Commercial Grade, Angle, Plug |
| Volts AC: | 120, 240 |
| Color: | Black |
| Amps: | 30, 50 |
| NEMA Configuration: | 14-30P, 14-50P |
| Type: | Grounding, Commercial Grade, Angle, Plug |
| Color: | Black |
| NEMA Configuration: | 14-30P, 14-50P |
| Volts AC: | 120, 240 |
| Amps: | 30, 50 |