Two-to-Three Grounding Outlet Adapter, 15 Amp, Gray

Item #: 0034513

Cat #: 274

UPC: 078477000052

$ 1.17 EA
Company wide:
21 in stock
Documents & Guides
Indoor 15 Amp, 125 Volt, NEMA 5-15R, 2-Wire to U-Ground Adapter, 1 Straight or 1 Angle Plug Accepted - Gray

Overview

Indoor 15 Amp, 125 Volt, NEMA 5-15R, 2-Wire to U-Ground Adapter, 1 Straight or 1 Angle Plug Accepted - Gray

14A, 125V, Adapter, Gray Only

Also known as: 078477000052, 274, LEV274, ground lift

Specifications

Type: 1-Outlet, Adapter
Volts AC: 120
Color: Gray
Amps: 15
NEMA Configuration: 5-15R
Type: 1-Outlet, Adapter
Color: Gray
NEMA Configuration: 5-15R
Volts AC: 120
Amps: 15