5 Outlet Adapter

Item #: 0034508

Cat #: 827362

UPC: 078693273629

$ 19.09 EA
Company wide:
5 in stock
Documents & Guides
CLM 5 Outlet Adapter with Cord Locks, Outdoor Rated, Yellow.

Overview

CLM 5 Outlet Adapter with Cord Locks, Outdoor Rated, Yellow.

Yellow Jacket 5 Outlet Adapter features spaced outlets with safety covers, an integrated resettable circuit breaker and cord wrap/hook to help avoid accidental unplugging.

Also known as: 078693273629, 827362, SWC827362, yellow jacket

Specifications

NEMA Configuration: 5-15P, 5-15R
Type: Adapter, 5-Outlet, Weather Resistant
Conductors: 3
Volts AC: 120
Amps: 15
Color: Yellow
NEMA Configuration: 5-15P, 5-15R
Conductors: 3
Amps: 15
Type: Adapter, 5-Outlet, Weather Resistant
Volts AC: 120
Color: Yellow