15A Residential Grade Duplex Receptacle, 1-15R, Brown

Item #: 0034488

Cat #: 223

UPC: 078477791790

$ 3.32 EA
Company wide:
10 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 1-15R, 2P, 2W, With Ears Duplex Receptacle, Straight Blade, Residential Grade, Non-Grounding, Side Wired, Steel Strap, Brown

Overview

15 Amp, 125 Volt, NEMA 1-15R, 2P, 2W, With Ears Duplex Receptacle, Straight Blade, Residential Grade, Non-Grounding, Side Wired, Steel Strap, Brown

15 Amp, 125 Volt, NEMA 1-15R, 2P, 2W, With Ears Duplex Receptacle, Straight Blade, Residential Grade, Non-Grounding, Side Wired, Steel Strap, - Brown

Also known as: 078477791790, 223, LEV223

Specifications

Color: Brown
Amps: 15
NEMA Configuration: 1-15R
Color: Brown
NEMA Configuration: 1-15R
Amps: 15