ETN HMX2D1A4NA H-Max Drive

Item #: 0034485

Cat #: HMX2D1A4NA

UPC: 786685566344

Call for price
Company wide:
0 in stock

Overview

C-H HMX2D1A4NA
Also known as: 786685566344, HMX2D1A4NA, CUTHMX2D1A4NA

Specifications

Horsepower: 1
Phase: 3
Volts AC: 480
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 2.100
Family / Style: HMX
Size: Frame 4
Horsepower: 1
Volts AC: 480
IP/NEMA Rating: NEMA 1
Family / Style: HMX
Phase: 3
Mounting: Surface
Amps: 2.100
Size: Frame 4