Extension Socket, Black

Item #: 0034483

Cat #: 2006

UPC: 078477395165

$ 7.26 EA
Company wide:
47 in stock
Documents & Guides
Socket Extension Adapter, 1-3/16", Medium-Medium Base, 660W-250V, One-Piece, Incandescent Phenolic Lampholder, Black **FOR PHENOLIC SOCKETS ONLY**

Overview

Socket Extension Adapter, 1-3/16", Medium-Medium Base, 660W-250V, One-Piece, Incandescent Phenolic Lampholder, Black **FOR PHENOLIC SOCKETS ONLY**
Also known as: 078477395165, 2006, LEV2006

Specifications

Material: Phenolic
Base: Medium Screw (E26)
Wattage: 660
Color: Black
Volts AC: 250
Material: Phenolic
Wattage: 660
Volts AC: 250
Base: Medium Screw (E26)
Color: Black