Extension Sockets Pkd, White

Item #: 0034482

Cat #: 2005

UPC: 078477185902

$ 13.42 EA
Company wide:
367 in stock
Documents & Guides
Socket Extension Adapter, 1-1/4", Medium-Medium Base, 660W-250V, One-Piece, Incandescent Glazed Porcelain Lampholder, White **FOR PORCELAIN SOCKETS ONLY**

Overview

Socket Extension Adapter, 1-1/4", Medium-Medium Base, 660W-250V, One-Piece, Incandescent Glazed Porcelain Lampholder, White **FOR PORCELAIN SOCKETS ONLY**
Also known as: 078477185902, 2005, LEV2005

Specifications

Base: Medium Screw (E26)
Wattage: 660
Volts AC: 250
Color: White
Material: Porcelain
Base: Medium Screw (E26)
Volts AC: 250
Material: Porcelain
Wattage: 660
Color: White