25 Foot Light/Outlet

Item #: 0034468

Cat #: 58578802SW

UPC: 029892058579

$ 81.96 EA
Company wide:
0 in stock
Documents & Guides
CLM 16/3 25 Foot Light/Outlet, 100W

Overview

CLM 16/3 25 Foot Light/Outlet, 100W
Also known as: 029892058579, 58578802SW, SWC58578802SW

Specifications

Length: 25 ft
Wattage: 100
Length: 25 ft
Wattage: 100