Explosive Gas Detector, 24VDC, RS485 MODBUS Output, Fixed Point Detector, Built In Alarm

Item #: 0034464

Cat #: SPXCDULNFX

UPC:

Company wide:
0 in stock
Documents & Guides
Explosive Gas Detector, 24 Volt DC, RS485 MODBUS Output, Fixed Point Detector, Built In Alarm, Transmitter with Local Display and Fully Configurable Via Non-Intrusive Magnetic Switch Interface.

Overview

Explosive Gas Detector, 24 Volt DC, RS485 MODBUS Output, Fixed Point Detector, Built In Alarm, Transmitter with Local Display and Fully Configurable Via Non-Intrusive Magnetic Switch Interface.

The Sensepoint XCD range provides comprehensive monitoring of flammable, toxic and Oxygen gas hazards in potentially explosive atmospheres, both indoors and outdoors. Users can modify detector operation using the LCD and magnet switches without ever needing to open the unit. This enables one-man, non-intrusive operation and reduces routine maintenance time and costs.

Also known as: SPXCDULNFX, HONSPXCDULNFX

Specifications

Type: Explosive Gas Detector
Volts DC: 24
Volts DC Range: 12 - 32
Type: Explosive Gas Detector
Volts DC Range: 12 - 32
Volts DC: 24