Self-Laminating Vinyl Wrap Around Labels

Item #: 0034457

Cat #: B33-9-427

UPC: 662820969310

$ 219.99 EA
Company wide:
5 in stock
Documents & Guides
Self-Laminating Vinyl Wrap Around Labels, For B33 Printers, 1.437" x 1", Clear/White

Overview

Self-Laminating Vinyl Wrap Around Labels, For B33 Printers, 1.437" x 1", Clear/White

Our most popular wire & cable labels. Conformable material designed to adhere to highly curved surfaces, wires and cables. Features a white printable area with clear "tail" that wraps around marker. The clear tail serves as an over-laminate to protect the text, providing superior resistance to abrasion, dirt, oils, solvents, water and excessive handling.

Also known as: 662820969310, B33-9-427, BRAB339427

Specifications

Color: Clear, White
Type: Label
Material: Vinyl
Color: Clear, White
Material: Vinyl
Type: Label