9 Outlet, 36" Long All Metal Power Strip, Yellow

Item #: 0034444

Cat #: 5153

UPC: 078693051531

$ 56.38 EA
Company wide:
13 in stock
Documents & Guides
Yellow Jacket, 9 Outlet, 36" Long All Metal Power Strip, Perfect For The Workshop When Multiple Outlets Are Required, Includes 9 Separated Grounded Outlets With Safety Covers and Mounting Brackets, Has A Resettable 15A On/Off Breaker Switch and 4' Long High Visibility 14/3 SJT Cord With Cord Clip Plug.

Overview

Yellow Jacket, 9 Outlet, 36" Long All Metal Power Strip, Perfect For The Workshop When Multiple Outlets Are Required, Includes 9 Separated Grounded Outlets With Safety Covers and Mounting Brackets, Has A Resettable 15A On/Off Breaker Switch and 4' Long High Visibility 14/3 SJT Cord With Cord Clip Plug.
Also known as: 078693051531, 5153, SWC5153

Specifications

Type: Power Strip, 9 Outlet
Volts AC: 120
Length: 3 ft
Amps: 15
Color: Yellow
Type: Power Strip, 9 Outlet
Length: 3 ft
Color: Yellow
Volts AC: 120
Amps: 15