20A Commercial Grade Single Decora Receptacle, 6-20R, White

Item #: 0034443

Cat #: 16451-W

UPC: 078477474266

$ 20.13 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 250 Volt, NEMA 6-20R, 2P, 3W, Decora Plus Single Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - White

Overview

20 Amp, 250 Volt, NEMA 6-20R, 2P, 3W, Decora Plus Single Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - White

Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.

Also known as: 078477474266, 16451-W, LEV16451W

Specifications

Amps: 20
Color: White
NEMA Configuration: 6-20R
Amps: 20
NEMA Configuration: 6-20R
Color: White