20A Commercial Grade Decora Receptacle, 5-20R, White

Item #: 0034438

Cat #: 16352-W

UPC: 078477819722

$ 21.45 EA
Company wide:
2,218 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - White

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - White

Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.

Also known as: 078477819722, 16352-W, LEV16352W

Specifications

Volts AC: 120
Amps: 20
Material: Thermoplastic
Color: White
NEMA Configuration: 5-20R
Volts AC: 120
Material: Thermoplastic
NEMA Configuration: 5-20R
Amps: 20
Color: White