15A Commercial Grade Decora Receptacle, 5-15R, White

Item #: 0034431

Cat #: 16252-W

UPC: 078477819685

$ 14.33 EA
Company wide:
307 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - White

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - White

Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.

Also known as: 078477819685, 16252-W, LEV16252W

Specifications

Volts AC: 120
Amps: 15
Material: Thermoplastic
Color: White
Type: Self-Grounding
NEMA Configuration: 5-15R
Volts AC: 120
Material: Thermoplastic
Type: Self-Grounding
Amps: 15
Color: White
NEMA Configuration: 5-15R