15A Commercial Grade Decora Receptacle, 5-15R, Ivory

Item #: 0034430

Cat #: 16252-I

UPC: 078477819678

$ 14.33 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P/3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Heavy Duty, Back & Side Wired, Steel Strap, - Ivory

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P/3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Heavy Duty, Back & Side Wired, Steel Strap, - Ivory

Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.

Also known as: 078477819678, 16252-I, LEV16252I

Specifications

Volts AC: 120
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Volts AC: 120
Color: Ivory
Amps: 15
NEMA Configuration: 5-15R