15A Industrial Grade Decora Receptacle, 5-15R, White

Item #: 0034426

Cat #: 16242-W

UPC: 078477788226

$ 9.18 EA
Company wide:
0 in stock
Documents & Guides
Heavy-Duty Industrial Specification Grade Decorator Duplex Receptacle, Straight Blade, 15 Amp, 125 Volt, 2-Pole 3-Wire Grounding, NEMA 5-15R, Side Wired, White

Overview

Heavy-Duty Industrial Specification Grade Decorator Duplex Receptacle, Straight Blade, 15 Amp, 125 Volt, 2-Pole 3-Wire Grounding, NEMA 5-15R, Side Wired, White

Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.

Also known as: 078477788226, 16242-W, LEV16242W

Specifications

Volts AC: 120
Amps: 15
Color: White
NEMA Configuration: 5-15R
Volts AC: 120
Color: White
Amps: 15
NEMA Configuration: 5-15R