8 Outlet Metal Power Block, Yellow

Item #: 0034418

Cat #: 5148

UPC: 078693051487

$ 59.66 EA
Company wide:
7 in stock
Documents & Guides
Coleman Woods-Workshop Strip, 8 Outlet Metal Power Block, Yellow. No Protection Against Power Surges/No Surge Suppression.

Overview

Coleman Woods-Workshop Strip, 8 Outlet Metal Power Block, Yellow. No Protection Against Power Surges/No Surge Suppression.
Also known as: 078693051487, 5148, SWC5148

Specifications

Volts AC: 120
Type: Extension Cord, 8 Outlet
Amps: 15
Length: 6 ft
Color: Yellow
Volts AC: 120
Amps: 15
Color: Yellow
Type: Extension Cord, 8 Outlet
Length: 6 ft