3-Way Toggle Switch, 15A, 120VAC, Brown, Residential Grade

Item #: 0034413

Cat #: 1453-2

UPC: 078477174500

$ 2.48 EA
Company wide:
628 in stock
15 Amp, 120 Volt, Toggle Framed 3-Way AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - Brown.

Overview

15 Amp, 120 Volt, Toggle Framed 3-Way AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - Brown.

15 Amp, 120 Volt, Toggle Framed 3-Way AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired, Brown

Also known as: 078477174500, 1453-2, LEV14532

Specifications

Type: 3-Way, Toggle Switch, Grounding, Grounding Clip, Residential Grade
Color: Brown
Volts AC: 120
Amps: 15
Material: Thermoplastic
Type: 3-Way, Toggle Switch, Grounding, Grounding Clip, Residential Grade
Volts AC: 120
Material: Thermoplastic
Color: Brown
Amps: 15