15 Amp Snap-In Receptacle, 125V, 5-15R, Black

Item #: 0034387

Cat #: 1374-1

UPC: 078477170250

$ 10.98 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Snap-In Receptacle, Straight Blade, Grounding, Leads 14GA 6 Inch Long Wired - Black.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Snap-In Receptacle, Straight Blade, Grounding, Leads 14GA 6 Inch Long Wired - Black.

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Snap-In Receptacle, Straight Blade, Grounding, Leads 14GA 6 Inch Long Wired, Black

Also known as: 078477170250, 1374-1, LEV13741

Specifications

Type: Grounding, Snap In, Receptacle
Mounting: Snap In
Volts AC: 120
Color: Black
Amps: 15
NEMA Configuration: 5-15R
Type: Grounding, Snap In, Receptacle
Volts AC: 120
Amps: 15
Mounting: Snap In
Color: Black
NEMA Configuration: 5-15R