Fixture Recept Pkd

Item #: 0034374

Cat #: 1306

UPC: 078477168400

$ 7.71 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 1-15r, 2p, 2w, Snap-in Receptacle, Straight Blade, Non-grounding, Leads 14ga 6 Inch Long Wired - Black

Overview

15 Amp, 125 Volt, NEMA 1-15r, 2p, 2w, Snap-in Receptacle, Straight Blade, Non-grounding, Leads 14ga 6 Inch Long Wired - Black

15A, 125V, Snap-In Receptacle, Leads 14GA 6-Inch Long Wired, Black

Also known as: 078477168400, 1306, LEV1306

Specifications

Color: Black
Material: Thermoplastic
Type: Non-Grounding
Color: Black
Type: Non-Grounding
Material: Thermoplastic