Maintained Toggle Switch, Ivory

Item #: 0034370

Cat #: 1288-I

UPC: 078477168394

$ 161.39 EA
Company wide:
20 in stock
Documents & Guides
30 Amp, 120/277 Volt, Toggle Double-Throw Ctr-OFF Maintained Contact Double-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired - Ivory.

Overview

30 Amp, 120/277 Volt, Toggle Double-Throw Ctr-OFF Maintained Contact Double-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired - Ivory.

30-Amp 120/277-Volt Toggle Double-Pole AC Quiet Switch, Ivory

Also known as: 078477168394, 1288-I, LEV1288I

Specifications

Type: Toggle Switch, Grounding, Industrial Grade, Grounding Clip, Double Throw, Maintained, Self-Grounding
Poles: 2
Volts AC: 120, 277
Amps: 30
Material: Thermoplastic
Color: Ivory
Type: Toggle Switch, Grounding, Industrial Grade, Grounding Clip, Double Throw, Maintained, Self-Grounding
Volts AC: 120, 277
Material: Thermoplastic
Poles: 2
Amps: 30
Color: Ivory