Maintained Toggle Switch, Brown

Item #: 0034366

Cat #: 1286

UPC: 078477168288

$ 90.57 EA
Company wide:
3 in stock
Documents & Guides
20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V, Toggle Double-Throw Ctr-OFF Maintained Contact Double-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired - Brown.

Overview

20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V, Toggle Double-Throw Ctr-OFF Maintained Contact Double-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired - Brown.

20-Amp 120-Volt Toggle Double-Pole AC Quiet Switch, Brown

Also known as: 078477168288, 1286, LEV1286

Specifications

Type: Toggle Switch, Grounding, Industrial Grade, Grounding Clip, Double Throw, Maintained, Self-Grounding
Color: Brown
Poles: 2
Volts AC: 120, 277
Amps: 20
Material: Thermoplastic
Type: Toggle Switch, Grounding, Industrial Grade, Grounding Clip, Double Throw, Maintained, Self-Grounding
Poles: 2
Amps: 20
Color: Brown
Volts AC: 120, 277
Material: Thermoplastic