Twin Socket Pkd

Item #: 0034360

Cat #: 128-I

UPC: 078477341179

$ 8.56 EA
Company wide:
2 in stock
Documents & Guides
Socket Adapter, Single to Twin Adapter, Medium Base, 660 W-250V, 2-Pole, 2-Wire, Ivory

Overview

Socket Adapter, Single to Twin Adapter, Medium Base, 660 W-250V, 2-Pole, 2-Wire, Ivory

15-Amp 660-Watt Light Socket Adapter, Ivory

Also known as: 078477341179, 128-I, LEV128I

Specifications

Base: Medium Screw (E26)
Wattage: 660
Color: Ivory
Volts AC: 250
Base: Medium Screw (E26)
Color: Ivory
Wattage: 660
Volts AC: 250