Momentary Toggle Switch, Ivory

Item #: 0034356

Cat #: 1256-I

UPC: 078477165652

$ 51.78 EA
Company wide:
51 in stock
Documents & Guides
15 Amp, 120/277 Volt, Toggle Double-Throw Ctr-OFF Momentary Contact Single-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired - Ivory.

Overview

15 Amp, 120/277 Volt, Toggle Double-Throw Ctr-OFF Momentary Contact Single-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired - Ivory.

15-Amp 120/277-Volt Single-Pole Toggle AC Quiet Switch, Ivory

Also known as: 078477165652, 1256-I, LEV1256I

Specifications

Type: Toggle Switch, Grounding, Industrial Grade, Double Throw, Momentary
Volts AC: 120, 277
Poles: 1
Amps: 15
Color: Ivory
Type: Toggle Switch, Grounding, Industrial Grade, Double Throw, Momentary
Poles: 1
Color: Ivory
Volts AC: 120, 277
Amps: 15