Lampholder to Outlet, White

Item #: 0034353

Cat #: 125

UPC: 078477113523

$ 3.36 EA
Company wide:
6 in stock
Documents & Guides
Socket Adapter, Lampholder to Outlet, 15A,660W, 125V, 2-Pole, 2-Wire, White

Overview

Socket Adapter, Lampholder to Outlet, 15A,660W, 125V, 2-Pole, 2-Wire, White
Also known as: 078477113523, 125, LEV125

Specifications

Base: Medium Screw (E26)
Wattage: 660
Color: White
Volts AC: 125
Base: Medium Screw (E26)
Color: White
Wattage: 660
Volts AC: 125