Double-Pole Locking Toggle Switch, Brown

Item #: 0034329

Cat #: 1222-2L

UPC: 078477358429

$ 33.65 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 120/277 Volt, Toggle Locking Double-Pole AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Brown.

Overview

20 Amp, 120/277 Volt, Toggle Locking Double-Pole AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Brown.

20 Amp, 120/277 Volt, Toggle Locking Double-Pole AC Quiet Switch, Extra Heavy Duty Grade, Self Grounding, Back and Side Wired, Brown

Also known as: 078477358429, 1222-2L, LEV12222L

Specifications

Type: Toggle Switch, Industrial Grade, Locking Switch, Self-Grounding
Color: Brown
Poles: 2
Volts AC: 120, 277
Amps: 20
Type: Toggle Switch, Industrial Grade, Locking Switch, Self-Grounding
Poles: 2
Amps: 20
Color: Brown
Volts AC: 120, 277