Double-Pole Toggle Switch, Brown

Item #: 0034325

Cat #: 1222-2

UPC: 078477241165

$ 20.69 EA
Company wide:
19 in stock
Documents & Guides
20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Toggle Double-Pole AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Brown.

Overview

20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Toggle Double-Pole AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Brown.

20 Amp, 120/277 Volt, Toggle Double-Pole AC Quiet Switch, Extra Heavy Duty Grade, Self Grounding, Back and Side Wired, Brown

Also known as: 078477241165, 1222-2, LEV12222, 1222

Specifications

Type: Toggle Switch, Industrial Grade, Self-Grounding
Color: Brown
Poles: 2
Volts AC: 120, 277
Amps: 20
Material: Thermoplastic
Type: Toggle Switch, Industrial Grade, Self-Grounding
Poles: 2
Amps: 20
Color: Brown
Volts AC: 120, 277
Material: Thermoplastic