Single-Pole Toggle Switch, 20A, 120/277V, Red

Item #: 0034322

Cat #: 1221-2R

UPC: 078477239919

$ 9.71 EA
Company wide:
164 in stock
Documents & Guides
20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Toggle Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, External Clamp-Type Terminals, Back & Side Wired, Red

Overview

20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Toggle Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, External Clamp-Type Terminals, Back & Side Wired, Red

20-Amp, 120/277-Volt, Toggle Single-Pole AC Quiet Switch, Extra Heavy Duty Spec Grade, Self Grounding, Red

Also known as: 078477239919, 1221-2R, LEV12212R

Specifications

Type: Toggle Switch, Industrial Grade, Self-Grounding
Color: Red
Volts AC: 120, 277
Amps: 20
Poles: 1
Material: Thermoplastic
Type: Toggle Switch, Industrial Grade, Self-Grounding
Volts AC: 120, 277
Poles: 1
Color: Red
Amps: 20
Material: Thermoplastic