Single-Pole Locking Toggle Switch, Brown

Item #: 0034321
Cat #: 1221-2L
UPC: 078477358016
$ 22.40 EA
Company wide:
158 in stock
20 Amp, 120/277 Volt, Toggle Locking Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Brown.

Overview

20 Amp, 120/277 Volt, Toggle Locking Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Brown.
20-Amp, 120/277-Volt, Toggle Locking Single-Pole AC Quiet Switch, Extra Heavy Duty Spec Grade, Brown
Also known as: 078477358016, 1221-2L, LEV12212L

Specifications

Type: Toggle Switch, Industrial Grade, Locking Switch, Self-Grounding
Color: Brown
Volts AC: 120, 277
Amps: 20
Poles: 1
Material: Thermoplastic
Type: Toggle Switch, Industrial Grade, Locking Switch, Self-Grounding
Volts AC: 120, 277
Poles: 1
Color: Brown
Amps: 20
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)