PLATT logo

Single-Pole Toggle Switch, Ivory

Item #: 0034319
Cat #: 1221-2I
UPC: 078477239896
$ 16.02 EA
Company wide:
1,004 in stock
20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Toggle Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Ivory.

Overview

20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Toggle Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Ivory.
20-Amp, 120/277-Volt, Toggle Single-Pole AC Quiet Switch, Extra Heavy Duty Spec Grade, Self Grounding, Ivory
Also known as: 078477239896, 1221-2I, LEV12212I

Specifications

Type: Toggle Switch, Industrial Grade, Self-Grounding, Back and Side Wired
Volts AC: 120, 277
Amps: 20
Poles: 1
Material: Thermoplastic
Color: Ivory
Type: Toggle Switch, Industrial Grade, Self-Grounding, Back and Side Wired
Amps: 20
Material: Thermoplastic
Volts AC: 120, 277
Poles: 1
Color: Ivory

Customer Reviews

No reviews for this product
(0)