Toggle Switch. 1-Pole, 20 Amp, 120-277V, Brown

Item #: 0034316

Cat #: 1221-2

UPC: 078477239889

$ 9.71 EA
Company wide:
52 in stock
Documents & Guides
20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Toggle Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, External Clamp-Type Terminals, Back & Side Wired, Brown

Overview

20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Toggle Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, External Clamp-Type Terminals, Back & Side Wired, Brown

Features external clamp-type wiring termination for back and side wiring.

Also known as: 078477239889, 1221-2, LEV12212

Specifications

Type: Toggle Switch, Industrial Grade, Self-Grounding
Color: Brown
Volts AC: 120, 277
Amps: 20
Poles: 1
Material: Thermoplastic
Type: Toggle Switch, Industrial Grade, Self-Grounding
Volts AC: 120, 277
Poles: 1
Color: Brown
Amps: 20
Material: Thermoplastic