MTW-18-RED TINNED STR 500'

Item #: 0034273

Cat #: 18MTWTINNEDREDX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
MTW-18-RED TINNED STR 500'

Overview

MTW-18-RED TINNED STR 500'
Also known as: 18MTWTINNEDREDX500

Specifications

Color: Red
Gauge: 18 AWG
Material: Tinned Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Red
Material: Tinned Copper
Conductors: 1
Gauge: 18 AWG
Volts AC: 600
Stranding: Stranded