15 Amp Connector, 125V, 1-15R, Rubber, Black

Item #: 0034264

Cat #: 115CR

UPC: 078477841112

$ 7.01 EA
Company wide:
0 in stock
Documents & Guides
15 Amp-125 Volt; NEMA 1-15R. 2 Pole-2 Wire Connector,round Dead Front, Polarized, Black Rubber W/ Vinyl Insert, Face And Clamps

Overview

15 Amp-125 Volt; NEMA 1-15R. 2 Pole-2 Wire Connector,round Dead Front, Polarized, Black Rubber W/ Vinyl Insert, Face And Clamps

15 Amp, 125 Volt, Cord Outlet, Polarized, Rubber with Vinyl Insert, Black

Also known as: 078477841112, 115CR, LEV115CR

Specifications

Type: Heavy Duty, Connector
Volts AC: 120
Color: Black
Amps: 15
Material: Rubber
NEMA Configuration: 1-15P
Type: Heavy Duty, Connector
Color: Black
Material: Rubber
Volts AC: 120
Amps: 15
NEMA Configuration: 1-15P