GFCI Adapter Tritap Outlet 3 Way GFCI, 2'

Item #: 0034252

Cat #: 14880023-6

UPC: 024098902718

$ 55.51 EA
Company wide:
22 in stock
Documents & Guides
GFCI Adapter 2 Foot Tritap Outlet 3 Way GFCI, GFCI At Plug End, Shock Shield

Overview

GFCI Adapter 2 Foot Tritap Outlet 3 Way GFCI, GFCI At Plug End, Shock Shield
Also known as: 024098902718, 14880023-6, SWC148800236

Specifications

Type: Adapter, GFCI, 3-Outlet, Weather Resistant
Conductors: 3
Gauge: 12 AWG
Amps: 15
Length: 2 ft
Volts AC: 125
Color: Yellow
Type: Adapter, GFCI, 3-Outlet, Weather Resistant
Gauge: 12 AWG
Length: 2 ft
Color: Yellow
Conductors: 3
Amps: 15
Volts AC: 125