GFCI Portable Plug, Surge Protector, Yellow

Item #: 0034250

Cat #: 146500136

UPC: 024098902657

$ 80.11 EA
Company wide:
24 in stock
Documents & Guides
GFCI Portable Plug, Surge Protector, Color: Yellow, 15 Amp, 120 V, Trip Level: 4-6 mA, Ground Fault Sensing Technology, UL Listed, NEMA 5-15 P & R

Overview

GFCI Portable Plug, Surge Protector, Color: Yellow, 15 Amp, 120 V, Trip Level: 4-6 mA, Ground Fault Sensing Technology, UL Listed, NEMA 5-15 P & R
Also known as: 024098902657, 146500136, SWC146500136

Specifications

Volts AC: 120
Type: GFCI, Portable Plug, Surge Protector
Amps: 15
NEMA Configuration: 5-15R
Color: Yellow
Volts AC: 120
Amps: 15
Color: Yellow
Type: GFCI, Portable Plug, Surge Protector
NEMA Configuration: 5-15R