15 Amp Connector, 125V, 5-15R, PVC, Yellow

Item #: 0034246

Cat #: 515CV

UPC: 078477841334

$ 10.76 EA
Company wide:
828 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Commercial Grade, Grounding - Yellow.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Connector, Straight Blade, Commercial Grade, Grounding - Yellow.

15 Amp, 125 Volt, PVC Grounding Cord Outlet, Yellow

Also known as: 078477841334, 515CV, LEV515CV

Specifications

Type: Grounding, Commercial Grade, Connector
Volts AC: 120
Amps: 15
Material: PVC
NEMA Configuration: 5-15R
Color: Yellow
Type: Grounding, Commercial Grade, Connector
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Material: PVC
Color: Yellow