XHHW-12-YELLOW-SOLID-CU 2500

Item #: 0034241

Cat #: 12XHHWCSOLYELX2500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
XHHW-12-YELLOW-SOLID-CU 2500

Overview

XHHW-12-YELLOW-SOLID-CU 2500
Also known as: 12XHHWCSOLYELX2500

Specifications

Length: 2500 ft
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Color: Yellow
Stranding: Solid
Length: 2500 ft
Material: Copper
Conductors: 1
Color: Yellow
Gauge: 12 AWG
Volts AC: 600
Jacket: XLPE
Stranding: Solid