4 Outlet GFCI Block

Item #: 0034236

Cat #: 04644

UPC: 029892046446

Company wide:
0 in stock
Documents & Guides
CLM 4 OUTLET 6FT GFCI PWRBLOC

Overview

CLM 4 OUTLET 6FT GFCI PWRBLOC
Also known as: 029892046446, 04644, SWC04644

Specifications

Type: Power Strip, 6 Outlet
Amps: 15
Volts AC: 125
Length: 6 ft
Color: Yellow
Type: Power Strip, 6 Outlet
Volts AC: 125
Color: Yellow
Amps: 15
Length: 6 ft