King T4398b-king Dp Dual Diaphram S

Item #: 0034219

Cat #: T4398B-KING

UPC: 093319191316

Company wide:
0 in stock
Documents & Guides
No Documents Available
Dp Dual Diaphram Stat (qty 50/ Case) Replaces T4398b1068/u

Overview

Dp Dual Diaphram Stat (qty 50/ Case) Replaces T4398b1068/u

The T4398 thermostat provides precise temperature control of resistance-rated electric baseboard heating equipment with minimum droop. The T4398 controls room temperature within 2°F(1°C), regardless of the load of the baseboard heater. The vapor-filled dual diaphragm sensing element is more sensitive to temperature changes than a bi-metal sensor. This accuracy, usually associated with low voltage thermostats, is now available for line voltage control. Electric heat thermostats are often affected by the ehat generated in the control. Temperature control points may vary or droop 2°F to 4°F (1°C to 3°C) depending on the load demand. Temperature settings are adjusted to offset this. The T4398 provides precise control with minimum droop. This allows better control of room temperatures fromd ay to night and season to season thus saving energy.

Also known as: 093319191316, T4398B-KING, KNGT4398BKING

Specifications

Poles: 2
Poles: 2