Fluorescent Starter, FS-5, 4/6/8W

Item #: 0034202
Cat #: 13894
UPC: 078477623084
$ 7.67 EA
Company wide:
62 in stock
Documents & Guides
4, 6 or 8 Watt, Fluorescent Starter, FS-5.

Overview

4, 6 or 8 Watt, Fluorescent Starter, FS-5.
Fluorescent Starter, 4, 6 and 8W, FS-5
Also known as: 078477623084, 13894, LEV13894

Specifications

Wattage: 4, 8, 6
Volts AC: 120
Type: Starter
Shape: T8 (Tubular)
Light Technology: Fluorescent
Base: 2-Pin (GX5.3)
Wattage: 4, 8, 6
Type: Starter
Light Technology: Fluorescent
Volts AC: 120
Shape: T8 (Tubular)
Base: 2-Pin (GX5.3)

Customer Reviews

No reviews for this product
(0)