Fluorescent Starter, FS-4, 13/30/40W

Item #: 0034200

Cat #: 13891

UPC: 078477623046

$ 6.43 EA
Company wide:
35 in stock
Documents & Guides
13, 30 or 40 Watt, Fluorescent Starter, FS-4.

Overview

13, 30 or 40 Watt, Fluorescent Starter, FS-4.

Fluorescent Lamp Starter Basic 13, 30 and 40W FS-4

Also known as: 078477623046, 13891, LEV13891

Specifications

Wattage: 13, 30, 40
Volts AC: 120
Type: Starter
Shape: T8 (Tubular)
Light Technology: Fluorescent
Base: 2-Pin (GX5.3)
Wattage: 13, 30, 40
Type: Starter
Light Technology: Fluorescent
Volts AC: 120
Shape: T8 (Tubular)
Base: 2-Pin (GX5.3)