Fluorescent Starter, FS-25, 25W

Item #: 0034198

Cat #: 13889

UPC: 078477623145

Company wide:
0 in stock
Documents & Guides
22 Watt Circline, 25 Watt, Fluorescent Starter, FS-25.

Overview

22 Watt Circline, 25 Watt, Fluorescent Starter, FS-25.

Fluorescent Starter, FS-25

Also known as: 078477623145, 13889, LEV13889

Specifications

Volts AC: 120
Type: Starter
Wattage: 25, 22
Shape: T9 (Circular)
Light Technology: Fluorescent
Volts AC: 120
Wattage: 25, 22
Light Technology: Fluorescent
Type: Starter
Shape: T9 (Circular)