Fluorescent Starter, FS-2, 15 or 20W

Item #: 0034196

Cat #: 13886

UPC: 078477623008

Company wide:
0 in stock
Documents & Guides
15 or 20 Watt, Fluorescent Starter, FS-2.

Overview

15 or 20 Watt, Fluorescent Starter, FS-2.

Fluorescent Starter, 15-20 Watts, FS-2

Also known as: 078477623008, 13886, LEV13886

Specifications

Volts AC: 120
Type: Starter
Wattage: 20, 15
Shape: T8 (Tubular)
Light Technology: Fluorescent
Base: 2-Pin (GX5.3)
Volts AC: 120
Wattage: 20, 15
Light Technology: Fluorescent
Type: Starter
Shape: T8 (Tubular)
Base: 2-Pin (GX5.3)