Lenox® 20582956R Reciprocating Saw Blade, 9 in L x 3/4 in W, 6 TPI,

Item #: 0034185
Cat #: 20582956R
UPC: 082472205824
$ 39.60 EA
Company wide:
134 in stock
Documents & Guides
Lenox® 20582956R Reciprocating Saw Blade, 9 in L x 3/4 in W, 6 TPI, Bi-Metal Body

Overview

Lenox® 20582956R Reciprocating Saw Blade, 9 in L x 3/4 in W, 6 TPI, Bi-Metal Body
POWER BLAST TECHNOLOGY™ INCREASE BLADE LIFE High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability LONGER BLADE LIFE & INCREASED VERSATILITY Patented T2™ Technology reduces cutting force on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials OPTIMIZED TOOTHFORMS FOR WOOD CUTTING Patented design for ultimate durability and speed when cutting clean wood or nail-embedded wood
Also known as: 082472205824, 20582956R, LNX20582956R

Specifications

Type: Reciprocating Saw Blade, 6 TPI
Material: Steel
Length: 9 in
Type: Reciprocating Saw Blade, 6 TPI
Length: 9 in
Material: Steel

Customer Reviews

No reviews for this product
(0)