2' LED Striplight, 40K

Item #: 0034184

Cat #: 2SLSTP1040DD-120V

UPC: 080083705771

Company wide:
0 in stock
2 Ft. Linear LED Striplight, 1000 Lumen, 4000K, 120V, Triac Dimmable

Overview

2 Ft. Linear LED Striplight, 1000 Lumen, 4000K, 120V, Triac Dimmable

Introducing the Metalux AP, SLSTP LED striplight series. This new product platform offers customers a non-configurable, fully integrated LED solution which balances performance, aesthetics, and cost. Developed in a new low profile housing, this high quality luminaire incorporates our latest generation solid state lighting and electronic driver technology for optimal performance and energy efficiency. Along with optimized performance, these striplights provides customers with quick installation features and is suitable for single or continuous row applications. Targeted at distributor day-to-day stock requirements and design build projects, SLSTP is an ideal replacement for any traditional fluorescent striplight application. Additionally, with all models meeting market requirements with either DesignLights Consortium® qualified (DLC) or ENERGY STAR®, this new platform will suit your customers’ needs while qualifying for potential rebate opportunities.

Also known as: 080083705771, 2SLSTP1040DD-120V, MET2SLSTP1040DD120

Specifications

Lumens: 1000
Size: 24 in, 2 ft
Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Light Technology: LED
Dimmable: Yes
Lumens: 1000
Color Temperature: 4000 (Cool White)
Light Technology: LED
Size: 24 in, 2 ft
Length: 24 in , 2 ft
Dimmable: Yes