Bi-Metal Reciprocating Saw Blade, 8" x 3/4" x .050" 5/PK

Item #: 0034181

Cat #: 20580810R

UPC: 082472205800

$ 30.13 EA
Company wide:
31 in stock
Documents & Guides
Bi-Metal Reciprocating Saw Blade, 8" Long x 3/4" Wide x .050" Thick, 10 TPI, 5/Pack

Overview

Bi-Metal Reciprocating Saw Blade, 8" Long x 3/4" Wide x .050" Thick, 10 TPI, 5/Pack

Power Blast TechnologyÖ Increases Blade Life. High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability. Patented T2Ö Technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials.

Also known as: 082472205800, 20580810R, LNX20580810R

Features & Benefits

  • Patented tooth design provides long blade life
  • Optimized for specific applications
  • Shatter resistant, bi-metal design provides the flexibility and durability single-metal blades can‘t

Specifications

Type: 10 TPI, Reciprocating Saw Blade
Material: Steel
Length: 8 in
Type: 10 TPI, Reciprocating Saw Blade
Length: 8 in
Material: Steel