1
more

Hole Saw, Bi-Metal, 4-1/4", High Speed Steel
Item #: 0034175
Cat #: 3006868L
UPC: 082472300680
$ 59.68 EA
Company wide:
14
in stock
Documents & Guides
Hole Saw, Speed Slot, Bi-Metal, Diameter: 4-1/4 Inch, Arbor Size: 2l, 6l Snap-back, 2l, 3l, 6l Or 7l Standard.
Overview
Hole Saw, Speed Slot, Bi-Metal, Diameter: 4-1/4 Inch, Arbor Size: 2l, 6l Snap-back, 2l, 3l, 6l Or 7l Standard.
IMPROVED METAL CUTTING PERFORMANCE
Increased wall thickness improves durability and minimizes tooth loss
Optimized tooth design penetrates metal with ease
FAST, EFFICIENT CUTTING IN WOOD
Larger, sharper teeth remove more wood for fast cutting
EASY PLUG REMOVAL
SPEED SLOT staircase design for fast, easy plug ejection
Also known as: 082472300680, 3006868L, LNX3006868L
Specifications
| Type: | Hole Saw |
| Size: | 4 1/4 in |
| Diameter: | 4 1/4 in |
| Material: | High-Speed Steel |
| Type: | Hole Saw |
| Diameter: | 4 1/4 in |
| Size: | 4 1/4 in |
| Material: | High-Speed Steel |